Motor, 3/4HP, 3450, 2850RPM, 60, 50HZ, ODP

  • Mfr # EE508

  • Zoro # G0920849


product price:  $395.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-230V AC
Shaft Dia.
5/8 in
HP
3/4
Nameplate RPM
3,560
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EE508
Zoro #
G0920849
UPC #
786382075590
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
9 1/4 in
Shaft Length
1 7/8 in
Overall Length
11 5/16 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Pool Pump Motor
Voltage
115/208-230V AC
HP
3/4
Nameplate RPM
3,560
No. of Speeds
1
Motor Sub Application
Commercial Duty Pumping
RPM Range
3,001-3,600
Motor Shaft Rotation
CCW
Phase
Three
Motor Mounting Type
Face
Hz
60/50
Full Load Amps
2.7-2.8/1.4
Max. Ambient Temp.
40 Degrees C
Frame
56C
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Motor Thermal Protection
Auto
Motor Enclosure Design
Open Dripproof
Motor Design
3-Phase
Motor Application
Pump
Motor Service Factor
1.5
Ins. Class
B
Motor Bearings
Ball
Duty Cycle
Continuous
Weight
20 lb
Voltage @ 50Hz
190/380V AC, 208-230/460
Motor Shaft Design
Threaded
NEMA Design
C
HP @ 50Hz
3/4
Max. SF Amps
3.8-3.6/1.8
RPM @ 50Hz
2,850/3,450
Usable @ 208V
Yes
Bearing Protection
Double Shields
Full Load Amps @ 50Hz
2.7-2.8/1.4
Service Factor @ 50Hz
1.5
Duty
CONT

Description

Pool Pump Motor, Bearing Protection Double Shields, Bolt Circle Dia. 5 7/8 in, Duty Cycle Continuous, Frame 56C, Hz 60/50, Full Load Amps 2.7-2.8/1.4, Full Load Amps @ 50Hz 2.7-2.8/1.4, HP 3/4, HP @ 50Hz 3/4, Ins. Class B, Length Less Shaft 9 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 3.8-3.6/1.8, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.