Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 3 HP, 213 Frame, 230/460V AC Voltage, 1,175 Nameplate RPM

  • Mfr # YC3P3B
  • Zoro # G3642153

product price: 
$
1,704.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC3P3B
Zoro #
G3642153
UPC #
786382092474
Country of Origin
Mexico

Dimensions

Shaft Length
3 3/8 in
Shaft Dia.
1 3/8 in
Overall Length
20 in
Length Less Shaft
16 5/8 in
Wire Rope Length
20 in
Shaft Diameter
1 3/8 in
Frame Size
213
Length
20 in

Details

Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
213
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
CC Number
CC030A
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
89.5 %
Motor Service Factor
1.15
Item
Hazardous Location Motor
Nameplate RPM
1,175 RPM
Ins. Class
F
Motor Frame Material
Cast Iron
Standards
CSA Certified, UL Listed
Motor Shaft Design
Keyed
Motor Application
Hazardous Location
No. of Speeds
1
Motor Mounting Position
Horizontal
Full Load Amps
8.8/4.4 A
Motor Shaft Rotation
CW/CCW
NEMA Design
B
Duty Cycle
Continuous
Temp. Code
T2B
Weight
145 lb
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
Frequency
60 Hz
Product Type
Hazardous Location Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Temperature Code
T2B
Shaft Design
Keyed
NEMA Design Class
B
Full Load Current @ 60 Hz
8.8/4.4 A
Frame Material
Cast Iron
Application
Hazardous Location
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1,175 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 8.8/4.4 A, 213 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.