Zoro Homepage

Motor, 3HP, 1750RPM, 208-230/460V

  • Mfr # E3S2A3

  • Zoro # G0921092


product price: $882.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
HP
3
Voltage
115/208-230V AC
Nameplate RPM
1,750
Motor Design
3-Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3S2A3
Zoro #
G0921092
UPC #
786382056803
Country of Origin
Mexico

Details

Item
Pool Pump Motor
Phase
Three
HP
3
Voltage
115/208-230V AC
Nameplate RPM
1,750
Motor Design
3-Phase
Full Load Amps
9.3-9.6/4.8
Hz
60 Hz
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Motor Application
Pump
Motor Enclosure Design
Open Dripproof
Motor Sub Application
Submersible Elevator Motor
Frame
90
No. of Speeds
1
Weight
37 lb
Usable @ 208V
Yes

Description

Pool Pump Motor, Frame 90, Hz 60 Hz, Full Load Amps 9.3-9.6/4.8, HP 3, Motor Application Pump, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.