Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 3 HP, 182 Frame, 575V AC Voltage, 1,760 Nameplate RPM

  • Mfr # X3P2G
  • Zoro # G3641645

product price: 
$
862.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
1,701-1,800
Voltage
575V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X3P2G
Zoro #
G3641645
UPC #
786382104733
Country of Origin
Mexico
Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
1,701-1,800
Voltage
575V AC
Frame
182
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Item
Hazardous Location Motor
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Application
Hazardous Location
Full Load Amps
3.1 A
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Listed
Motor Mounting Position
Horizontal
Ins. Class
F
No. of Speeds
1
Motor Frame Material
Cast Iron
Nominal Efficiency
89.5 %
Motor Service Factor
1
Nameplate RPM
1,760 RPM
Motor Shaft Design
Keyed
CC Number
CC030A
NEMA Design
B
Hazardous Location Division
Division I
Weight
90 lb
Duty Cycle
Continuous
Temp. Code
T3B
Hazardous Location Group
Group C, Group D, Group F, Group G
Mounting Position
Horizontal
Number of Speeds
1
Temperature Code
T3B
Shaft Design
Keyed
NEMA Design Class
B
Application
Hazardous Location
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
3.1 A
Nameplate Service Factor @ 60 Hz
1
Frame Material
Cast Iron
Frequency
60 Hz
Product Type
Hazardous Location Motor
Insulation Class
F

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 3.1 A, 182 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.