Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3HP, 3450RPM, 208-230/460V, 60HZ

  • Mfr # EE736

  • Zoro # G0921153


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Mount Type
HORZ-FOOTLESS
Max. RPM
3450 RPM
HP Required
3 HP
Input RPM
3600 rpm
Length (In.)
11.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE736
Zoro #
G0921153
UPC #
786382050931
Country of Origin
Mexico

Dimensions

Length (In.)
11.3
Shaft Dia.
5/8 in
Overall Length
12 7/8 in
Shaft Length
1 7/8 in
Length Less Shaft
10 11/16 in
Bolt Circle Dia.
5 7/8 in
Height
6 7/8 in
Body Dia.
6.5 in

Details

Mount Type
HORZ-FOOTLESS
Max. RPM
3450 RPM
Item
Pool Pump Motor
HP Required
3 HP
Input RPM
3600 rpm
Motor Thermal Protection
None
Motor Design
3-Phase
Frame
56C
Hz
60 Hz
Nameplate RPM
3,480
Ins. Class
F
Motor Service Factor
1.15
Nominal Efficiency
87.5 %
Phase
Three
Voltage
208-230V AC
Max. Ambient Temp.
40 Degrees C
Motor Application
Pump
HP
3
Motor Shaft Rotation
CW/CCW
Motor Mounting Type
Face
Motor Shaft Design
Threaded
Standards
CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Motor Bearings
Ball
Motor Enclosure Design
Open Dripproof
Full Load Amps
7.9-7.6/3.8
RPM Range
3,001-3,600
Max. SF Amps
9.0-8.4.0/4.2
Weight
38 lb
Conduit Box Position
F1
Bearing Protection
Double Shields
Usable @ 208V
Yes
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
208-230/460V
No. of Speeds
1
Motor Mounting Position
Horizontal
NEMA Design
C
Duty Cycle
Continuous

Description

Pool Pump Motor, Bearing Protection Double Shields, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 7.9-7.6/3.8, Height 6 7/8 in, HP 3, Ins. Class F, Length Less Shaft 10 11/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 9.0-8.4.0/4.2, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.