Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 3 HP, 182 Frame, 230/460V AC Voltage, 3,520 Nameplate RPM

  • Mfr # X3P1B
  • Zoro # G3641672

product price: 
$
950.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3 hp
Voltage
230/460V AC
Frame
182
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X3P1B
Zoro #
G3641672
UPC #
786382092634
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Length Less Shaft
12 13/16 in
Overall Length
15 1/2 in
Shaft Diameter
1 1/8 in
Wire Rope Length
15 1/2 in
Frame Size
182
Length
15 1/2 in

Details

Motor Design
Three-Phase
Phase
Three
HP
3 hp
Voltage
230/460V AC
Frame
182
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
No. of Speeds
1
Nameplate RPM
3,520 RPM
Standards
CSA Certified, UL Listed
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Motor Service Factor
1
Full Load Amps
7.8/3.9 A
Nominal Efficiency
86.5 %
Item
Hazardous Location Motor
CC Number
CC030A
Motor Shaft Design
Keyed
Motor Frame Material
Cast Iron
Motor Application
Hazardous Location
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Motor Mounting Position
Horizontal
NEMA Design
B
Temp. Code
T3B
Duty Cycle
Continuous
Hazardous Location Division
Division I
Weight
90 lb
Hazardous Location Group
Group C, Group D, Group F, Group G
Frequency
60 Hz
Motor Enclosure Type
Totally Enclosed Fan Cooled
Mounting Position
Horizontal
Frame Material
Cast Iron
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1
Full Load Current @ 60 Hz
7.8/3.9 A
Shaft Design
Keyed
Product Type
Hazardous Location Motor
Insulation Class
F
Temperature Code
T3B
Application
Hazardous Location
NEMA Design Class
B
Ambient Temperature - Maximum
40 Degrees C

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 3,520 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 7.8/3.9 A, 182 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews