3-Phase Hazardous Location Motor, 3 HP, 182 Frame, 230/460V AC Voltage, 3,520 Nameplate RPM

  • Mfr # YC3P1B
  • Zoro # G3641462
product price: 
$
1,224.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3 hp
Voltage
230V AC, 460V AC
Frame
182
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC3P1B
Zoro #
G3641462
UPC #
786382092863
Country of Origin
Mexico

Dimensions

Shaft Length
2 3/4 in
Length Less Shaft
13 5/16 in
Shaft Dia.
1 1/8 in
Overall Length
16 1/16 in
Shaft Diameter
1 1/8 in
Frame Size
182
Wire Rope Length
16 1/16 in
Length
16 1/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
3 hp
Voltage
230V AC, 460V AC
Frame
182
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Nameplate RPM
3,520 RPM
Motor Mounting Position
Horizontal
Motor Service Factor
1.15
Ins. Class
F
Standards
CSA Certified, UL Listed
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
CC Number
CC030A
Motor Application
Hazardous Location
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
86.5 %
Item
Hazardous Location Motor
Hz
60 Hz
Full Load Amps
7.8/3.9 A
No. of Speeds
1
NEMA Design
B
Hazardous Location Division
Division I
Duty Cycle
Continuous
Weight
90 lb
Temp. Code
T2B
Hazardous Location Group
Group C, Group D, Group F, Group G
Number of Speeds
1
NEMA Design Class
B
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
Hazardous Location Motor
Nameplate Service Factor @ 60 Hz
1.15
Frequency
60 Hz
Full Load Current @ 60 Hz
7.8/3.9 A
Mounting Position
Horizontal
Application
Hazardous Location
Shaft Design
Keyed
Frame Material
Cast Iron
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Temperature Code
T2B

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 3,520 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 7.8/3.9 A, 182 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews