C646 Explosion Proof Motor - 1/4 HP, 1800 RPM, 48 Frame, CS XP
- Mfr # MC646
- Zoro # G623932792
product price:Â
$
821.99
/ea
Free Shipping & Returns
Key Features
Frame
48Z
Motor Enclosure Design
EPNV
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
Reversible
HP
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC646
- Zoro #
- G623932792
- UPC #
- -
- Country of Origin
- Unknown
Details
- Frame
- 48Z
- Motor Enclosure Design
- EPNV
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
- HP
- 0.25
- No. of Speeds
- 1
Description
Marathon C646 1/4 HP cap-start explosion-proof motor, 1725 RPM, 48Z frame with 5.6-inch diameter and rigid base mounting. Single-phase, 115/230 V with 4.2/2.1 A, reversible rotation and automatic overload protection; EPNV non-ventilated rolled steel enclosure. Shaft type: single; dimensions 17 in L x 14 in W x 14 in H, weight 29 lb. Cross reference: GE 5KC36PNB169LX.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.