Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 10HP, 1800, 208-230/460V, CCP TCZ

  • Mfr # DJ10P2DJ

  • Zoro # G0401385


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
10
Nameplate RPM
1,765
Frame
215TCZ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ10P2DJ
Zoro #
G0401385
UPC #
786382116071
Country of Origin
Mexico

Dimensions

Overall Length
22 5/16 in
Shaft Dia.
7/8 in
Shaft Length
7 1/4 in
Length Less Shaft
15 in
Body Dia.
9.4 in
Bolt Circle Dia.
7 1/4 in
Height
11 3/16 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
10
Nameplate RPM
1,765
Frame
215TCZ
Voltage
208-230/460V AC
Motor Mounting Position
Horizontal
Nominal Efficiency
91.7 %
Motor Application
Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft
Ins. Class
F
Motor Frame Material
Rolled Steel
Motor Service Factor
1.15
Full Load Amps
26.3-23.8/11.9
Phase
Three
Hz
60/50
Motor Bearings
Ball
Motor Mounting Type
Rigid Base
Part Winding Start Capable
No
Motor Shaft Design
7/8 in
Usable @ 208V
Yes
Bearing Protection
Shaft Shields
NEMA Design
B
Duty Cycle
Continuous
No. of Speeds
1
Max. SF Amps
0-27.2/13.6
Regreasable Bearings
Regreasable Bearings
Conduit Box Position
F1
Max. Ambient Temp.
40 Degrees C
Weight
105 lb

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.4 in, Bolt Circle Dia. 7 1/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 215TCZ, Hz 60/50, Full Load Amps 26.3-23.8/11.9, Height 11 3/16 in, HP 10, Ins. Class F, Length Less Shaft 15 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-27.2/13.6, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.