Motor, 3PH, 10HP, 1800, 208-230/460V, WD C-F

  • Mfr # WD10P2DC

  • Zoro # G0401360


product price:  $1,492.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
10 hp
RPM Range
1,440-1,760
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD10P2DC
Zoro #
G0401360
UPC #
786382097998
Country of Origin
Mexico

Dimensions

Body Dia.
9 in
Overall Length
20 3/8 in
Length Less Shaft
17 1/2 in
Shaft Length
2 7/8 in
Shaft Dia.
1 3/8 in
Bolt Circle Dia.
7 1/4 in
Stud Size
1/2"-13

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
10 hp
RPM Range
1,440-1,760
Voltage
208-230/460V AC
Frame
215TC
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Shaft Material
303
Motor Application
Food Processing, General Purpose
Nominal Efficiency
91.7 %
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Nameplate RPM
1,800 RPM
NEMA Design
B
Full Load Amps
26.5-23.9/11.9 A
Motor Mounting Position
All Angle
Motor Mounting Type
C-Face, Rigid Base
Motor Shaft Design
Keyed
CC Number
CC030A
Standards
BISSC, USDA
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Motor Service Factor
1.15
Ins. Class
F
Motor Sub Application
Bakery
Mounting Stud Pattern
1/2-13 x 0.75
Full Load Amps @ 50Hz
26.5-23.9/11.9 A
HP @ 50Hz
10 hp
Finish
Epoxy-Coated
Service Factor @ 50Hz
1.15
Usable @ 208V
Usable at 208V
Weight
128 lb
Voltage @ 50Hz
208-230/460
Duty Cycle
Continuous
No. of Speeds
1
Endshield Material
Aluminum
Inverter Rating
4:1
Usable @ 200V
Not Usable at 200V
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 10 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 26.5-23.9/11.9 A, 215TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.