Shop U.S. MOTORS

Three-Phase Motor, 10 HP, 215TC Frame, 575V Voltage, 1,760 Nameplate RPM 19 3/8 in Overall Length

  • Mfr # S10P2GC
  • Zoro # G0401379

product price: 
$
976.99
/ea
Free Shipping & Returns

Key Features

HP
10
Nameplate RPM
1,760
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
9.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S10P2GC
Zoro #
G0401379
UPC #
786382114923
Country of Origin
Mexico
Item
Motor
HP
10
Nameplate RPM
1,760
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
9.5 A
Frame
215TC
Motor Bearings
6205-2Z-J/C3,6208-2Z-J/C3
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
Duty Cycle
Continuous
Weight
120 lb
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Kw
7.46 kW
Nameplate Service Factor @ 60 Hz
1.15
Insulation Class
F
Frame Material
Steel
Sub Application
Fan/Blower, Air Compressor
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Nameplate RPM @ 50 Hz
1,775 RPM
Full Load Current @ 60 Hz
9.5 A
Efficiency Rating
NEMA Premium Efficiency
Shaft Design
Keyed
Frequency
60 Hz
NEMA Design Class
B
Nameplate Voltage @ 50 Hz
230/460V AC
Application
General Purpose
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C
Nameplate RPM @ 60 Hz
1,760 RPM
Nameplate Horsepower @ 60 Hz
10 hp
Nameplate Voltage @ 60 Hz
575V AC

Dimensions

Length Less Shaft
16 1/4 in
Overall Length
19 3/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 1/8 in
Frame Size
215TC
Shaft Diameter
1 3/8 in
Wire Rope Length
19 3/8 in
Length
19 3/8 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, Nameplate RPM 1,760, Frame 215TC, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 9.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.