Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # UR2N1BC
- Zoro # G925056592
product price:Â
$
935.99
/ea
Free Shipping & Returns
Key Features
Body Diameter
7.47 in
Nominal Efficiency
88.3 %
Number of Speeds
1
Phase
Three
Ambient Temperature - Maximum
40 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UR2N1BC
- Zoro #
- G925056592
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Body Diameter
- 7.47 in
- Frame Size
- 145T
- Length
- 13 1/8 in
- Overall Length
- 13 1/8 in
Details
- Nominal Efficiency
- 88.3 %
- Number of Speeds
- 1
- Phase
- Three
- Ambient Temperature - Maximum
- 40 Degrees C
- Weight
- 45 lb
- Efficiency Rating
- Ultra Premium Efficiency (IE5)
- Application
- General Purpose
- Standards
- CRUus
- Frame Material
- Aluminum
- Mounting Position
- Horizontal
- Insulation Class
- F
- Inverter Rating
- Inverter Rated
- Duty Cycle
- Continuous
- Includes Shaft Grounding Rings
- Shaft Grounding Rings Included
- Item
- Motor
- Frequency
- 60 Hz
- Nameplate Service Factor @ 60 Hz
- 1.15
- Motor Design
- Three-Phase
Description
Motor, Three-Phase, Three Phase, Nominal Efficiency 88.3 Percent, CRUus
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.