Shop U.S. MOTORS

Three-Phase Motor, 10 HP, 215TC Frame, 208-230/460V Voltage, 1,760 Nameplate RPM

  • Mfr # S10P2AC
  • Zoro # G0401029

product price: 
$
967.99
/ea
Free Shipping & Returns

Key Features

HP
10
Nameplate RPM
1,760
Voltage
208V to 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
26.6-24.0/12.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S10P2AC
Zoro #
G0401029
UPC #
786382097301
Country of Origin
Mexico
Item
Motor
HP
10
Nameplate RPM
1,760
Voltage
208V to 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
26.6-24.0/12.0 A
Frame
215TC
Motor Bearings
6205-2Z-J/C3,6208-2Z-J/C3
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Inverter Rated
Yes
Motor Sub Application
Fan/Blower, Pump
Duty Cycle
Continuous
Weight
120 lb
Usable @ 208V
Usable at 208V
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Number of Speeds
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
General Purpose Motor
Full Load Current @ 60 Hz
26.6-24.0/12.0 A
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1.15
Sub Application
Fan/Blower, Air Compressor
Nameplate Voltage @ 50 Hz
230/460V AC
Nameplate RPM @ 50 Hz
3,572 RPM
Efficiency Rating
NEMA Premium Efficiency
Frequency
60 Hz
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
NEMA Design Class
B
Frame Material
Steel
Application
General Purpose
Nameplate Horsepower @ 60 Hz
10 hp
Nameplate RPM @ 60 Hz
1,760 RPM
Nameplate Voltage @ 60 Hz
208-230/460V AC

Dimensions

Length Less Shaft
16 1/4 in
Overall Length
19 3/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 1/8 in
Shaft Diameter
1 3/8 in
Frame Size
215TC
Wire Rope Length
19 3/8 in
Length
19 3/8 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, Nameplate RPM 1,760, Frame 215TC, Voltage 208-230/460V, 60 Hz Hz, Three Phase, Full Load Amps 26.6-24.0/12.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.