Shop U.S. MOTORS

Three-Phase Motor, 10 HP, 215T Frame, 575V Voltage, 3,525 Nameplate RPM 18 7/8 in Overall Length

  • Mfr # S10P1G
  • Zoro # G0391971

product price: 
$
894.99
/ea
Free Shipping & Returns

Key Features

HP
10
Nameplate RPM
3,525
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
9.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S10P1G
Zoro #
G0391971
UPC #
786382114688
Country of Origin
Mexico
Item
Motor
HP
10
Nameplate RPM
3,525
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
9.4 A
Frame
215T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
90.2 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
NEMA Design
B
Inverter Rated
Yes
Duty Cycle
Continuous
Weight
120 lb
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Full Load Current @ 60 Hz
9.4 A
Nameplate Service Factor @ 60 Hz
1.15
Product Type
General Purpose Motor
Shaft Design
Keyed
Insulation Class
F
NEMA Design Class
B
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Steel
Nameplate Voltage @ 50 Hz
190V AC, 208V AC, 230V AC, 380V AC, 460V AC
Sub Application
Fan/Blower, Air Compressor
Number of Speeds
1
Mounting Position
Horizontal
Efficiency Rating
NEMA Premium Efficiency
Nameplate RPM @ 50 Hz
1,755/1,445 RPM
Application
General Purpose
Frequency
60 Hz
Nameplate Horsepower @ 60 Hz
10 hp
Nameplate Voltage @ 60 Hz
575V AC
Nameplate RPM @ 60 Hz
3,525 RPM

Dimensions

Length Less Shaft
15 1/2 in
Overall Length
18 7/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Shaft Diameter
1 3/8 in
Frame Size
215T
Wire Rope Length
18 7/8 in
Length
18 7/8 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, Nameplate RPM 3,525, Frame 215T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 9.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 90.2 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.