Three-Phase Motor, 60 HP, 364TC Frame, 460V Voltage, 1,785 Nameplate RPM 33 1/16 in Overall Length

  • Mfr # JK77
  • Zoro # G0398594
product price: 
$
8,029.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
60
Nameplate RPM
1,785
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
69.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JK77
Zoro #
G0398594
UPC #
786382107482
Country of Origin
Mexico

Dimensions

Length Less Shaft
27 11/16 in
Overall Length
33 1/16 in
Shaft Dia.
2 3/8 in
Shaft Length
5 3/8 in
Frame Size
364TC
Shaft Diameter
2 3/8 in
Wire Rope Length
33 1/16 in
Length
33 1/16 in

Details

Item
Motor
HP
60
Nameplate RPM
1,785
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
69.0 A
Frame
364TC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
Duty Cycle
Continuous
Full Load Amps @ 50Hz
69.0 A
Weight
750 lb
HP @ 50Hz
60
Service Factor @ 50Hz
1.15
Bearing Protection
Double Shields
Voltage @ 50Hz
460V
RPM @ 50Hz
1,785
Removable Base
Regreasable
Inverter Rating
Inverter Rated
Nameplate Horsepower @ 50 Hz
60 hp
NEMA Design Class
B
Frame Material
Steel
Full Load Current @ 50 Hz
69.0 A
Insulation Class
F
Frequency
60 Hz
Full Load Current @ 60 Hz
69.0 A
Efficiency Rating
NEMA Premium Efficiency
Product Type
General Purpose Motor
Shaft Design
Keyed
Nameplate Service Factor @ 50 Hz
1.15
Nameplate Voltage @ 50 Hz
190/380V AC
Nameplate Service Factor @ 60 Hz
1.15
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Application
General Purpose
Bearing Lubrication Type
Regreasable
Nameplate RPM @ 50 Hz
1,465 RPM
Mounting Position
Horizontal

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 60 HP, Nameplate RPM 1,785, Frame 364TC, Voltage 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 69.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Nominal Efficiency 95 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews