Motor, 3PH, 1/2HP, 1800, 208-230/460V, WD56C

  • Mfr # WDP12S2ACR

  • Zoro # G0400310


product price:  $533.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
Voltage
208-230/460V AC
Frame
56
Motor Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDP12S2ACR
Zoro #
G0400310
UPC #
786382048297
Country of Origin
Mexico

Dimensions

Body Dia.
6.4 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Overall Length
12 3/4 in
Length Less Shaft
10 13/16 in
Bolt Circle Dia.
5 7/8 in
Stud Size
3/8"-16

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1/2 hp
Voltage
208-230/460V AC
Frame
56
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Nominal Efficiency
78.5 %
Ins. Class
F
Motor Mounting Type
C-Face
Motor Application
Food Processing, General Purpose
Motor Shaft Rotation
CW/CCW
Full Load Amps
2.0-1.9/0.90 A
Motor Service Factor
1.15
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nameplate RPM
1,800 RPM
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Shaft Material
303
Standards
BISSC
Hz
60 Hz
Motor Bearings
Ball
Motor Sub Application
Bakery
Mounting Stud Pattern
3/8-16 in
Weight
30.8 lb
Usable @ 208V
Usable at 208V
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Inverter Rating
4:1
Duty Cycle
Continuous
Endshield Material
Stainless Steel
Finish
Unfinished

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1/2 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.0-1.9/0.90 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.