Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Three-Phase Motor, 1/3 HP, 42CZ Frame, 208V, 230V, 460V Voltage, 1,725 Nameplate RPM

  • Mfr # T13S2D42ZCR

  • Zoro # G0400764


product price: $208.00
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
1,725
Voltage
208V, 230V, 460V
Motor Mounting Type
C-Face
Full Load Amps
1.5-1.5/0.75 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T13S2D42ZCR
Zoro #
G0400764
UPC #
786382059187
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 1/4 in
Overall Length
10 7/16 in
Shaft Dia.
1/2 in
Shaft Length
1 3/16 in

Details

Item
Motor
HP
1/3
Nameplate RPM
1,725
Voltage
208V, 230V, 460V
Motor Mounting Type
C-Face
Full Load Amps
1.5-1.5/0.75 A
Frame
42CZ
Motor Bearings
Ball
Motor Service Factor
1
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60/50 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
65 %
Standards
CE, CSA Certified, UL Listed
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Motor Thermal Protection
None
HP @ 50Hz
0.33
Usable @ 208V
Yes
Weight
8.64 lb
Full Load Amps @ 50Hz
1.5-1.5/0.75 A
Bearing Protection
Double Shields
Voltage @ 50Hz
208V, 230V, 460V
Service Factor @ 50Hz
1
RPM @ 50Hz
1,725/1,425
Kw
0.248667 kW
Duty Cycle
CONT

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/3 HP, Nameplate RPM 1,725, Frame 42CZ, Voltage 208V, 230V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 1.5-1.5/0.75 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 65 Percent, 1,701-1,800, CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.