Three-Phase Motor, 3 HP, 182TC Frame, 200V, 208V, 230V, 400V, 460V Voltage, 1,770 Nameplate RPM

  • Mfr # HD3P2EC
  • Zoro # G7728558
product price: 
$
563.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
1,770
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
7.8/3.9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HD3P2EC
Zoro #
G7728558
UPC #
786382128630
Country of Origin
Mexico
Item
Motor
HP
3
Nameplate RPM
1,770
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
7.8/3.9 A
Frame
182TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
NEMA Design
B
Motor Thermal Protection
None
Usable @ 208V
Usable at 208V
RPM @ 50Hz
1,770/1,465
Duty Cycle
Continuous
Removable Base
Regreasable
Full Load Amps @ 50Hz
7.8/3.9 A
Usable @ 200V
Usable at 200V
Weight
100 lb
Voltage @ 50Hz
200V, 208V, 230V, 400V, 460V
Bearing Protection
Double Shields
Service Factor @ 50Hz
1.15
HP @ 50Hz
3 hp
Inverter Rating
Inverter Rated
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Frequency
60 Hz
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate RPM @ 50 Hz
975/980 RPM
Mounting Position
Horizontal
Bearing Type
Ball
Nameplate Service Factor @ 60 Hz
1.15
Bearing Lubrication Type
Regreasable
Full Load Current @ 60 Hz
7.8/3.9 A
Shaft Design
Keyed
Product Type
General Purpose Motor
NEMA Design Class
B
Efficiency Rating
NEMA Premium Efficiency
Nameplate Voltage @ 50 Hz
220/380V AC, 240/415V AC, 400V AC
Nameplate Horsepower @ 50 Hz
3 hp
Nameplate Service Factor @ 50 Hz
1.15
Application
General Purpose
Frame Material
Cast Iron
Full Load Current @ 50 Hz
7.8/3.9 A
Nameplate RPM @ 60 Hz
1,770 RPM
Nameplate Voltage @ 60 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Nameplate Horsepower @ 60 Hz
3 hp

Dimensions

Length Less Shaft
14 7/16 in
Overall Length
17 1/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 5/8 in
Frame Size
182TC
Shaft Diameter
1 1/8 in
Wire Rope Length
17 1/16 in
Length
17 1/16 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 1,770, Frame 182TC, Voltage 200V, 208V, 230V, 400V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 7.8/3.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.