Three-Phase Motor, 150 HP, 445TS Frame, 380/460V AC Voltage, 1,800 Nameplate RPM
- Mfr # GJ08
- Zoro # G0392775
product price:Â
$
12,896.99
/ea
Key Features
HP
150
Nameplate RPM
1,800
Voltage
380V AC, 460V AC
Full Load Amps
171.0 A
Frame
445TS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GJ08
- Zoro #
- G0392775
- UPC #
- 786382094447
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 445TS
Description
Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 150 HP, Nameplate RPM 1,800, Frame 445TS, Voltage 380/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 171.0 A, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, Nominal Efficiency 95.8 Percent, 1,701-1,800, CE, CSA Certified, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.