Shop U.S. MOTORS

Pump Motor, C-Face, 213JM

  • Mfr # DJ10P1DM
  • Zoro # G0401324

product price: 
$
965.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Open Dripproof
HP
10
Nameplate RPM
3,507/2,865
Frame
213JM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DJ10P1DM
Zoro #
G0401324
UPC #
786382092139
Country of Origin
Mexico
Item
Pump Motor
Motor Design
Three-Phase
Motor Enclosure Design
Open Dripproof
HP
10
Nameplate RPM
3,507/2,865
Frame
213JM
Voltage
208V AC to 230V AC, 460V AC
Motor Mounting Position
Horizontal
Hz
50/60 Hz
Ins. Class
F
Motor Frame Material
Rolled Steel
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
Full Load Amps
24.1/12.0 A
Motor Application
Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft
Motor Service Factor
1.15
Phase
Three
Nominal Efficiency
89.5 %
No. of Speeds
1
Max. SF Amps
28.0/14.0
Conduit Box Position
F1
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Regreasable Bearings
Regreasable Bearings
Bearing Protection
Shaft Shields
Weight
90 lb
NEMA Design
B
Part Winding Start Capable
No
Motor Enclosure Type
Open Drip Proof
Full Load Current @ 60 Hz
24.1/12.0 A
Frame Material
Steel
Insulation Class
F
Application
Pump
Shaft Thread Type
JM
Bearing Type
Ball
NEMA Design Class
B
Bearing Protection Type
Shaft Shields
Bearing Lubrication Type
Regreasable Bearings
Shaft Design
Keyed
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.15
Ambient Temperature - Maximum
40 Degrees C
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Product Type
Pump Motor
Number of Wires
9
Service Factor Current
28.0/14.0 A
Frequency
60/50 Hz
Mounting Position
Horizontal
Efficiency Rating
Premium Efficiency (IE3)
Nameplate Horsepower @ 60 Hz
20 hp
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate RPM @ 60 Hz
3,460 RPM

Dimensions

Overall Length
20 13/16 in
Shaft Length
7 1/4 in
Shaft Dia.
7/8 in
Length Less Shaft
13 1/2 in
Height
11 3/16 in
Bolt Circle Dia.
7 1/4 in
Body Dia.
9.4 in
Bolt Circle Diameter
7 1/4 in
Frame Size
213JM
Body Diameter
9.4 in
Shaft Diameter
7/8 in
Wire Rope Length
20 13/16 in
Length
20 13/16 in

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.4 in, Bolt Circle Dia. 7 1/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 213JM, Hz 60/50, Full Load Amps 24.1/12.0, Height 11 3/16 in, HP 10, Ins. Class F, Length Less Shaft 13 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 28.0/14.0, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.