Zoro Homepage

Three-Phase Motor, 150 HP, 445TSC Frame, 380/460V AC Voltage, 3,575 Nameplate RPM

  • Mfr # C150P1FSCR

  • Zoro # G0392820


product price: $19,967.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
150
Nameplate RPM
3,575
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
164.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C150P1FSCR
Zoro #
G0392820
UPC #
786382107406
Country of Origin
Mexico

Dimensions

Length Less Shaft
38 1/4 in
Overall Length
42 3/4 in
Shaft Dia.
2 3/8 in
Shaft Length
4 1/2 in

Details

Item
Motor
HP
150
Nameplate RPM
3,575
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
164.0 A
Frame
445TSC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.8 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Full Load Amps @ 50Hz
164.0 A
Duty Cycle
Continuous
HP @ 50Hz
150
Weight
1,750 lb
Service Factor @ 50Hz
1.15
Voltage @ 50Hz
380V, 460V
Bearing Protection
Double Shields
Removable Base
Regreasable
RPM @ 50Hz
3,575/2,960

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 150 HP, Nameplate RPM 3,575, Frame 445TSC, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 164.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.8 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.