Shop U.S. MOTORS

Three-Phase Motor, 15 HP, 254T Frame, 460V Voltage, 1,770 Nameplate RPM 16 1/8 in Overall Length

  • Mfr # U15L9C
  • Zoro # G0401595

product price: 
$
2,557.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

HP
15
Nameplate RPM
1,770
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
18.6 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U15L9C
Zoro #
G0401595
UPC #
786382042103
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 3/8 in
Overall Length
16 1/8 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Shaft Diameter
1 1/8 in
Frame Size
254T
Wire Rope Length
16 1/8 in
Length
16 1/8 in

Details

Item
Motor
HP
15
Nameplate RPM
1,770
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
18.6 A
Frame
254T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
2
Motor Application
Definite Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
87.5 %
Standards
CSA Certified, UR
Motor Thermal Protection
None
Weight
222 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Bearing Protection
Double Shields
Number of Speeds
2
Nameplate Voltage @ 50 Hz
230/460V AC
Bearing Lubrication Type
Regreasable
Nameplate Service Factor @ 60 Hz
1.25
Mounting Position
Horizontal
Frame Material
Aluminum
Full Load Current @ 60 Hz
18.6 A
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Bearing Type
Ball
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
General Purpose
Nameplate RPM @ 50 Hz
940/945/950 RPM
Efficiency Rating
NEMA Standard Efficiency
Product Type
General Purpose Motor
Shaft Design
Keyed

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, Nameplate RPM 1,770, Frame 254T, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 18.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 87.5 Percent, 1,701-1,800, CSA Certified, UR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.