Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 1.5HP, 1800, 208-230/460V, ODP JP

  • Mfr # DJ32P2DP

  • Zoro # G0400091


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1 1/2
Nameplate RPM
1,745
Frame
145JP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DJ32P2DP
Zoro #
G0400091
UPC #
786382115098
Country of Origin
Mexico

Dimensions

Overall Length
15 3/8 in
Length Less Shaft
11 1/8 in
Shaft Length
4 1/4 in
Shaft Dia.
7/8 in
Body Dia.
6.4 in
Height
6 3/4 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1 1/2
Nameplate RPM
1,745
Frame
145JP
Voltage
208-230/460V AC
Motor Service Factor
1.15
Motor Bearings
Ball
Full Load Amps
4.4-4.2/2.1
Ins. Class
F
Motor Application
Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft
Phase
Three
Motor Frame Material
Rolled Steel
Nominal Efficiency
86.5 %
Motor Mounting Position
Horizontal
Hz
60/50
Motor Mounting Type
Rigid Base
Conduit Box Position
F1
Bearing Protection
Shaft Shields
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
Yes
Weight
35 lb
No. of Speeds
1
Max. SF Amps
5.0-4.6.0/2.3
Regreasable Bearings
Regreasable Bearings
NEMA Design
B
Part Winding Start Capable
No
Motor Shaft Design
7/8 in

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 6.4 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 145JP, Hz 60/50, Full Load Amps 4.4-4.2/2.1, Height 6 3/4 in, HP 1 1/2, Ins. Class F, Length Less Shaft 11 1/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 5.0-4.6.0/2.3, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.