Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 1.5HP, 1800, 208-230/460V, TE JM

  • Mfr # UJ32P2DM

  • Zoro # G0400003


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1 1/2 hp
Nameplate RPM
1,755
Frame
145JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UJ32P2DM
Zoro #
G0400003
UPC #
786382113841
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 in
Shaft Length
4 1/4 in
Shaft Dia.
7/8 in
Overall Length
15 1/4 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1 1/2 hp
Nameplate RPM
1,755
Frame
145JM
Motor Shaft Rotation
CW/CCW
Voltage
208-230/460V AC
RPM Range
1,701-1,800
Hz
60/50 Hz
Motor Service Factor
1.25
Full Load Amps
4.5-4.3/2.1 A
Phase
Three
Motor Mounting Type
Rigid Base
Motor Sub Application
Close-Coupled Pump
Voltage Compatibility
190V AC, 208V AC, 230V AC, 380V AC, 460V AC
Nominal Efficiency
86.5 %
Standards
CE
Ins. Class
F
Motor Frame Material
Cast Iron
Motor Application
Pump
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C

Description

Close-Coupled Pump Motor, 1 1/2 hp, 1,755, 208-230/460V AC, 145JM, Shaft Dia. 7/8 in, 1.25, 3-Phase, Totally Enclosed Fan-Cooled, 1,701-1,800, Rigid Base, Voltage Compatibility 190V AC, 208V AC, 230V AC, 380V AC, 460V AC, Phase Three, Pump, Close-Coupled Pump, 60/50 Hz, 4.5-4.3/2.1 A, Ins. Class F, Length Less Shaft 11 in, 40 Degrees C, Premium Efficient, Motor Frame Material Cast Iron, Keyed, CW/CCW, Nominal Efficiency 86.5 Percent, Overall Length 15 1/4 in, Shaft Length 4 1/4 in, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.