Motor, 3PH, 1.5HP, 1800, 230/460V, ODP JM

  • Mfr # DJ32P2DM

  • Zoro # G0399933


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1 1/2
Nameplate RPM
1,745
Frame
145JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ32P2DM
Zoro #
G0399933
UPC #
786382092108
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 1/8 in
Overall Length
15 3/8 in
Shaft Dia.
7/8 in
Shaft Length
4 1/4 in
Height
6 3/4 in
Body Dia.
6.4 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1 1/2
Nameplate RPM
1,745
Frame
145JM
Voltage
208-230/460V AC
Motor Bearings
Ball
Full Load Amps
4.4-4.1/2.1
Hz
60/50
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Nominal Efficiency
86.5 %
Motor Application
Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft
Phase
Three
Motor Service Factor
1.15
Ins. Class
F
Part Winding Start Capable
No
Bearing Protection
Shaft Shields
Max. Ambient Temp.
40 Degrees C
Weight
35 lb
Max. SF Amps
5.0-4.6.0/2.3
No. of Speeds
1
Duty Cycle
Continuous
NEMA Design
B
Motor Shaft Design
7/8 in
Usable @ 208V
Yes
Conduit Box Position
F1
Regreasable Bearings
Regreasable Bearings

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 6.4 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 145JM, Hz 60/50, Full Load Amps 4.4-4.1/2.1, Height 6 3/4 in, HP 1 1/2, Ins. Class F, Length Less Shaft 11 1/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 5.0-4.6.0/2.3, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.