Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 15HP, 3600, 200/400V, EFF 90.2

  • Mfr # FF15E1XV

  • Zoro # G0402085


product price: $1,566.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
15
Nameplate RPM
3,499
Voltage
200/400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF15E1XV
Zoro #
G0402085
UPC #
786382094737
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/4 in
Shaft Length
8 1/8 in
Overall Length
24 1/8 in
Length Less Shaft
16 in
Bolt Circle Dia.
7 1/4 in
Body Dia.
9 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
15
Nameplate RPM
3,499
Voltage
200/400V AC
Frame
215JP
Ins. Class
F
Motor Service Factor
1.15
Standards
UL Listed
No. of Speeds
1
Motor Mounting Type
Rigid Base
Motor Application
Pump
CC Number
CC030A
Motor Mounting Position
Horizontal
Nominal Efficiency
89.5 %
Max. Ambient Temp.
40 Degrees C
Phase
Three
Full Load Amps
41.0/20.6
Hz
60 Hz
Motor Sub Application
Fire Pump
Bearing Protection
Double Shields
Duty Cycle
Continuous
NEMA Design
B
Motor Frame Material
Steel
Max. SF Amps
48.0/24.1
Weight
105 lb
Regreasable Bearings
Regreasable Bearings
Usable @ 200V
Yes
Part Winding Start Capable
Yes

Description

Pump Motor, Bearing Protection Double Shields, Body Dia. 9 in, Bolt Circle Dia. 7 1/4 in, CC Number CC030A, Duty Cycle Continuous, Frame 215JP, Hz 60 Hz, Full Load Amps 41.0/20.6, HP 15, Ins. Class F, Length Less Shaft 16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 48.0/24.1, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.