Zoro Homepage

Motor, 3PH, 15HP, 3600, 208-230/460V, TEFC JP

  • Mfr # UJ15P1DP

  • Zoro # G0402015


product price: $1,799.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
15
Nameplate RPM
3,550
Frame
254
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ15P1DP
Zoro #
G0402015
UPC #
786382114213
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Overall Length
28 1/4 in
Length Less Shaft
20 1/8 in
Body Dia.
13.4 in
Height
13 3/8 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
15
Nameplate RPM
3,550
Frame
254
Motor Shaft Rotation
CW/CCW
Voltage
208-230/460V AC
Motor Mounting Position
Horizontal
Motor Service Factor
1.25
Hz
60/50
Full Load Amps
39.0-35.0/17.7
Motor Application
Centrifugal Pump
Nominal Efficiency
91 %
Motor Mounting Type
Rigid Base
Phase
Three
Ins. Class
F
No. of Speeds
1
Regreasable Bearings
Regreasable Bearings
Duty Cycle
Continuous
Weight
180 lb
Bearing Protection
Shaft Shields
Max. Ambient Temp.
40 Degrees C
Part Winding Start Capable
No
Max. SF Amps
50.0-44.0/22.0
Conduit Box Position
F1
Usable @ 208V
Yes
Motor Shaft Design
1.25

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 13.4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 254, Hz 60/50, Full Load Amps 39.0-35.0/17.7, Height 13 3/8 in, HP 15, Ins. Class F, Length Less Shaft 20 1/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 50.0-44.0/22.0, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.