Shop U.S. MOTORS

Three-Phase Motor, 1 HP, 143TC Frame, 575V Voltage, 1,765 Nameplate RPM 13 1/8 in Overall Length

  • Mfr # U1P2GCR
  • Zoro # G0393511

product price: 
$
392.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,765
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
1.3 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1P2GCR
Zoro #
G0393511
UPC #
786382116415
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 in
Overall Length
13 1/8 in
Shaft Dia.
7/8 in
Shaft Length
2 in
Frame Size
143TC
Shaft Diameter
7/8 in
Wire Rope Length
13 1/8 in
Length
13 1/8 in

Details

Item
Motor
HP
1
Nameplate RPM
1,765
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
1.3 A
Frame
143TC
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
Inverter Rated
Yes
Weight
30 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Nameplate RPM @ 50 Hz
3,540/2,930 RPM
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Shaft Design
Keyed
Insulation Class
F
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1.25
Frame Material
Steel
Full Load Current @ 60 Hz
1.3 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
General Purpose
Frequency
60 Hz
Number of Speeds
1
Sub Application
Fan/Blower, Air Compressor
NEMA Design Class
B
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
NEMA Premium Efficiency

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1,765, Frame 143TC, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 1.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.