Soft Start, With Bypass

  • Mfr # ATS01N206RT
  • Zoro # G3543653
product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

HP @ 3 Phase - 480V
2 to 3 hp
Output Voltage
460V AC to 480V AC
Stop Time
1 to 10 sec
With Bypass / No Bypass
With Bypass
Starting Torque
30% to 80%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS01N206RT
Zoro #
G3543653
UPC #
785901817055
Country of Origin
Korea, Republic of
HP @ 3 Phase - 480V
2 to 3 hp
Output Voltage
460V AC to 480V AC
Item
Soft Start
Stop Time
1 to 10 sec
With Bypass / No Bypass
With Bypass
Starting Torque
30% to 80%
Display
None
IP Rating
20
Application
Asynchronous Motors
Ramp Time
1 to 10 sec.
Enclosure Rating
IP20, NEMA 1
Input Voltage
460V AC to 480V AC
Standards
ASME A17.5, B44.1-96, C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
Includes
LED display two: "Power ON" and "Full Voltage" (up to speed)
Start Type
Reduced Voltage Start
Phase
Three
Control Voltage
24V DC
Output Current
6 A
HP @ 3 Phase - 460V
2 to 3
Output Power
2 hp @ 3 Phase, 460 to 480V AC, 3 hp @ 3 Phase, 460 to 480V AC
Frequency
60/50 Hz
Type
Dial Control
Output Power @ Three-Phase - 460V
3 hp
Ramp Time - Maximum
10 sec
Stop Time - Maximum
10 sec
Ramp Time - Minimum
1 sec
Stop Time - Minimum
1 sec
Product Type
Soft Start
Bypass Design
With Bypass

Dimensions

Width
1.77 in
Height
4.88 in
Depth
4.45 in
Overall Width
1.77 in
Overall Height
4.88 in
Overall Depth
5.16 in

Description

Soft Start, Input Voltage 460 to 480V AC, Output Current 6 A, Output Voltage 460 to 480V AC, 2 hp @ 3 Phase, 460 to 480V AC, 3 hp @ 3 Phase, 460 to 480V AC, Control Voltage 24V DC, IP20, NEMA 1

Ratings & reviews