Three-Phase Motor, 1 HP, 56C Frame, 575V Voltage, 1,800 Nameplate RPM

  • Mfr # U1P2GFC
  • Zoro # G0402514
product price: 
$
387.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,800
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
1.3 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1P2GFC
Zoro #
G0402514
UPC #
786382116224
Country of Origin
Mexico

Dimensions

Frame Size
56C

Details

Item
Motor
HP
1
Nameplate RPM
1,800
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
1.3 A
Frame
56C
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
Motor Application
General Purpose
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Standards
CE, CSA Certified, UL Listed
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
NEMA Design
B
Weight
30 lb
Bearing Protection
Double Shields
Full Load Current @ 60 Hz
1.3 A
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
NEMA Design Class
B
Nameplate RPM @ 50 Hz
2,930/2,935/2,940 RPM
Frame Material
Steel
Ambient Temperature - Maximum
40 Degrees C
Sub Application
Fan/Blower, Air Compressor
Application
General Purpose
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.25
Product Type
General Purpose Motor
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Frequency
60 Hz

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1,800, Frame 56C, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 1.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, 1,701-1,800, CE, CSA Certified, UL Listed

Ratings & reviews