Shop U.S. MOTORS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
US-Nidec General Purpose Motor 40 HP 1800 RPM 230/460V
- Mfr # HD40P2E
- Zoro # G823932097
product price:Â
$
3,632.99
/ea
Key Features
Motor Enclosure Design
TEFC
Nameplate RPM
1,785 RPM
Motor Shaft Rotation
Reversible
Frame
324T
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD40P2E
- Zoro #
- G823932097
- UPC #
- -
- Country of Origin
- Mexico
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,785 RPM
- Motor Shaft Rotation
- Reversible
- Frame
- 324T
- Motor Bearings
- Ball
- HP
- 40
- No. of Speeds
- 1
- Motor Frame Material
- Cast Iron
Description
US Motors/Nidec 40 HP general purpose motor, model PEM-HD40P2E, 1800 RPM, three-phase 230/460 V, 324T frame with TEFC cast iron enclosure. NEMA Premium Efficient motor (94.10% efficiency) rated for hostile duty with ball bearings (ball/ball), 1.15 service factor, horizontal footed mounting, REV rotation and 92/46 A nameplate amperage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.