Zoro Homepage

Three-Phase Motor, 200 HP, 447TSC Frame, 380/460V AC Voltage, 3,575 Nameplate RPM

  • Mfr # C200P1FSCR

  • Zoro # G0393931


product price: $24,398.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
200
Nameplate RPM
3,575
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
216.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C200P1FSCR
Zoro #
G0393931
UPC #
786382107437
Country of Origin
Mexico

Dimensions

Length Less Shaft
42 in
Overall Length
46 1/4 in
Shaft Dia.
2 3/8 in
Shaft Length
4 1/4 in

Details

Item
Motor
HP
200
Nameplate RPM
3,575
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
216.0 A
Frame
447TSC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
96.2 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Duty Cycle
Continuous
HP @ 50Hz
200
Weight
2,100 lb
Full Load Amps @ 50Hz
216.0 A
Service Factor @ 50Hz
1.15
Removable Base
Regreasable
Bearing Protection
Double Shields
RPM @ 50Hz
3,575/2,960
Voltage @ 50Hz
380V, 460V

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 200 HP, Nameplate RPM 3,575, Frame 447TSC, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 216.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 96.2 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.