Zoro Homepage

Motor, 3PH, 25HP, 3600, 575V, TE JM

  • Mfr # HJ25P1GM

  • Zoro # G0395149


product price: $3,182.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
25
Nameplate RPM
3,560
Frame
284JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJ25P1GM
Zoro #
G0395149
UPC #
786382100391
Country of Origin
Mexico

Dimensions

Shaft Length
5 1/4 in
Shaft Dia.
1 1/4 in
Length Less Shaft
22 5/8 in
Overall Length
27 7/8 in
Body Dia.
14.5 in
Bolt Circle Dia.
11 in
Height
16 5/16 in

Details

Item
Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
25
Nameplate RPM
3,560
Frame
284JM
Motor Shaft Rotation
CW/CCW
Voltage
575V AC
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Service Factor
1.15
Ins. Class
F
Nominal Efficiency
91.7 %
Hz
60 Hz
Motor Application
Pump
Standards
CSA Certified, ENERGY cURus
Motor Mounting Type
Rigid Base
Phase
Three
Full Load Amps
23.0
Bearing Protection
Double Shields
Inverter Rated
Yes
Inverter Rating
20:1 (VT), 4:1 (CT)
Conduit Box Position
F1
NEMA Design
B
Duty Cycle
Continuous
Max. SF Amps
27.0
No. of Speeds
1
Regreasable Bearings
Regreasable Bearings
Max. Ambient Temp.
40 Degrees C
Weight
380 lb

Description

Motor, Bearing Protection Double Shields, Body Dia. 14.5 in, Bolt Circle Dia. 11 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 284JM, Hz 60 Hz, Full Load Amps 23.0, Height 16 5/16 in, HP 25, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 22 5/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 27.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.