Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 30HP, 208-230/460V, EFF 92.4

  • Mfr # FF30E2AS

  • Zoro # G0404325


product price: $2,528.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
30
Nameplate RPM
1,775/1,470
Voltage
208-230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF30E2AS
Zoro #
G0404325
UPC #
786382026691
Country of Origin
Mexico

Dimensions

Overall Length
23 1/2 in
Shaft Dia.
1 5/8 in
Length Less Shaft
20 1/2 in
Shaft Length
3 in
Body Dia.
12.4 in
Height
17 3/8 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
30
Nameplate RPM
1,775/1,470
Voltage
208-230/460V AC
Frame
286TS
Ins. Class
F
Motor Service Factor
1.15
Standards
UL Listed
No. of Speeds
1
Motor Mounting Type
Rigid Base
Motor Application
Pump
Motor Mounting Position
Horizontal
Motor Sub Application
Fire Pump
Max. Ambient Temp.
40 Degrees C
Phase
Three
Nominal Efficiency
92.4 %
Full Load Amps
78.0-71.0/35.0
Hz
60/50
CC Number
CC030A
Part Winding Start Capable
Yes
Full Load Amps @ 50Hz
78.0-71.0/35.0
Service Factor @ 50Hz
1.15
Weight
337 lb
Motor Frame Material
Steel
HP @ 50Hz
30
Regreasable Bearings
Regreasable Bearings
NEMA Design
B
Voltage @ 50Hz
208-230/460V
Duty Cycle
Continuous
Bearing Protection
Double Shields
Usable @ 208V
Yes
Max. SF Amps
0-81.0/41.0
RPM @ 50Hz
1,775/1,770

Description

Pump Motor, Bearing Protection Double Shields, Body Dia. 12.4 in, CC Number CC030A, Duty Cycle Continuous, Frame 286TS, Hz 60/50, Full Load Amps 78.0-71.0/35.0, Full Load Amps @ 50Hz 78.0-71.0/35.0, Height 17 3/8 in, HP 30, HP @ 50Hz 30, Ins. Class F, Length Less Shaft 20 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-81.0/41.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.