Three-Phase Motor, 3 HP, 184T Frame, 460V Voltage, 1,720 Nameplate RPM 16 1/8 in Overall Length

  • Mfr # U3R9C
  • Zoro # G0404039
product price: 
$
1,079.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
1,720
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
4.1 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3R9C
Zoro #
G0404039
UPC #
786382044503
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 3/8 in
Overall Length
16 1/8 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Frame Size
184T
Shaft Diameter
1 1/8 in
Wire Rope Length
16 1/8 in
Length
16 1/8 in

Details

Item
Motor
HP
3
Nameplate RPM
1,720
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
4.1 A
Frame
184T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
2
Motor Application
Definite Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
78.5 %
Standards
CSA Certified, UR
Motor Thermal Protection
None
Weight
67 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Bearing Protection
Double Shields
Bearing Type
Ball
Nameplate RPM @ 50 Hz
1,740 RPM
Frequency
60 Hz
Bearing Lubrication Type
Regreasable
Nameplate Voltage @ 50 Hz
230/460V AC
Shaft Design
Keyed
Mounting Position
Horizontal
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
2
Product Type
General Purpose Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Material
Aluminum
Nameplate Service Factor @ 60 Hz
1.15
Application
General Purpose
Full Load Current @ 60 Hz
4.1 A

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 1,720, Frame 184T, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 4.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 78.5 Percent, 1,701-1,800, CSA Certified, UR

Ratings & reviews