Shop U.S. MOTORS

Three-Phase General Purpose Motor, 5 HP, 184 Frame, 460/208-230V AC Voltage, 1,765 Nameplate RPM

  • Mfr # D5P2D
  • Zoro # G0398061

product price: 
$
522.99
/ea
Free Shipping & Returns

Key Features

HP
5
Nameplate RPM
1,765 RPM
Voltage
460V AC, 208V AC to 230V AC
Motor Mounting Type
Rigid Base
Full Load Amps
6.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D5P2D
Zoro #
G0398061
UPC #
786382020507
Country of Origin
Mexico
Item
General Purpose Motor
HP
5
Nameplate RPM
1,765 RPM
Voltage
460V AC, 208V AC to 230V AC
Motor Mounting Type
Rigid Base
Full Load Amps
6.5 A
Frame
184
Motor Service Factor
1
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
Motor Application
General Purpose
Motor Thermal Protection
None
Application
General Purpose
Nameplate Service Factor @ 60 Hz
1
Insulation Class
F
Nameplate RPM @ 50 Hz
2,975/2,980 RPM
Full Load Current @ 60 Hz
6.5 A
Frequency
60 Hz
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Efficiency Rating
NEMA Premium Efficiency
Motor Enclosure Type
Open Drip Proof
Number of Speeds
1
Nameplate Horsepower @ 60 Hz
5 hp
Nameplate RPM @ 60 Hz
1,765 RPM
Nameplate Voltage @ 60 Hz
208-230/460V AC
Motor Shaft Rotation
CW/CCW

Dimensions

Frame Size
184T

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 5 HP, Nameplate RPM 1,765, Frame 184T, Voltage 460/208-230V AC, Three Phase, Full Load Amps 6.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Motor Service Factor 1, CW/CCW Motor Shaft Rotation, 1,701-1,800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.