Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 3/4HP, 1200, 208-230/460V, EFF 78

  • Mfr # WD34S3A14

  • Zoro # G0404020


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
Voltage
208-230/460V AC
Motor Frame Material
Steel
Motor Thermal Protection
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD34S3A14
Zoro #
G0404020
UPC #
786382071141
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Overall Length
13 13/16 in
Shaft Length
2 1/4 in
Length Less Shaft
11 9/16 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
Voltage
208-230/460V AC
Frame
143T
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Standards
BISSC, USDA
Nameplate RPM
1,200 RPM
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
78 %
NEMA Design
B
Motor Application
Food Processing, General Purpose
Motor Mounting Type
Rigid Base
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.15
Motor Bearings
Ball
Ins. Class
F
Full Load Amps
3.1-3.2/1.6 A
Motor Shaft Design
Keyed
Motor Mounting Position
All Angle
Hz
60 Hz
Shaft Material
303
Motor Sub Application
Bakery
Weight
32 lb
No. of Speeds
1
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Finish
Epoxy-Coated
Duty Cycle
Continuous
Endshield Material
Aluminum

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,200 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.1-3.2/1.6 A, 143T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.