Three-Phase Metric Motor, 3/4 HP, 56 Frame, 208 to 230/460 Voltage, 1,725 Nameplate RPM

  • Mfr # T34S2A
  • Zoro # G0395803
product price: 
$
249.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1,725
Voltage
208V to 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
3.0-3.0/1.5 A
Frame
56
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T34S2A
Zoro #
G0395803
UPC #
786382070861
Country of Origin
Mexico
Item
Metric Motor
HP
3/4
Nameplate RPM
1,725
Voltage
208V to 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
3.0-3.0/1.5 A
Frame
56
Motor Bearings
6203,6203
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Voltage Compatibility
208V to 230V, 460V
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Standards
CE
Motor Thermal Protection
None
Kw
0.6 kW
Frame Material
Steel
Insulation Class
B
Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
Efficiency Rating
NEMA Premium Efficiency
Nameplate RPM @ 50 Hz
1,180/980 RPM
Number of Speeds
1
Full Load Current @ 60 Hz
3.0-3.0/1.5 A
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
190V AC, 230V AC, 380V AC, 460V AC
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Horsepower @ 60 Hz
3/4 hp
Nameplate Voltage @ 60 Hz
208-230/460V AC
Nameplate RPM @ 60 Hz
1,725 RPM

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1/16 in
Frame Size
56
Shaft Diameter
5/8 in

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3/4 HP, 0.6 kW kW, Nameplate RPM 1,725, Frame 56, Voltage 208 to 230/460, 60 Hz Hz, Three Phase, Full Load Amps 3.0-3.0/1.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, 1800, CE

Ratings & reviews