Resistor, 2 W, 15,000 ohm, Female, PK10
- Mfr # 2MEW2
- Zoro # G0327783
product price:Â
$
21.69
/pk of 10, $2.17/ea
Key Features
Type
2 Watt, 15,000 Ohm With 1/4 in Female Terminals
For Use With
Start Capacitor
Ohms
15,000
Watts
2 W
Function
Bleeds Off Electrical Charge When Soldered Across Capacitor Terminals to Prevent Contact Points from Arcing and Welding Closed in Rapid-Cycling Applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2MEW2
- Zoro #
- G0327783
- UPC #
- 190735225240
- Country of Origin
- China
- Item
- Resistor
- Type
- 2 Watt, 15,000 Ohm With 1/4 in Female Terminals
- For Use With
- Start Capacitor
- Ohms
- 15,000
- Watts
- 2 W
- Function
- Bleeds Off Electrical Charge When Soldered Across Capacitor Terminals to Prevent Contact Points from Arcing and Welding Closed in Rapid-Cycling Applications
- Number of Pieces
- 10
- Terminal Gender
- Female
- Resistance
- 15,000 ohm
- Application
- Bleed Resistor for Start Cap
- Maximum Wattage
- 2 W
- Compatible Product Type
- Start Capacitor
Dimensions
- Terminal Tab Width
- 1/4 in
Description
Resistor, 2 W, 15,000 ohm, Number of Pieces 10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.