Motor, 3PH, 3/4HP, 208-230/460V, PF 56HC

  • Mfr # WDP34S2AHC

  • Zoro # G0404142


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
Voltage
208-230/460V AC
Frame
56
Motor Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDP34S2AHC
Zoro #
G0404142
UPC #
786382048563
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Body Dia.
6.4 in
Length Less Shaft
10 13/16 in
Overall Length
12 3/4 in
Stud Size
3/8"-16
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
Voltage
208-230/460V AC
Frame
56
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Bearings
Ball
Standards
BISSC
Nameplate RPM
1,800 RPM
NEMA Design
B
Motor Shaft Design
Keyed
Motor Mounting Type
C-Face
Hz
60 Hz
Motor Service Factor
1.15
Motor Application
Food Processing, General Purpose
Motor Shaft Rotation
CW/CCW
Full Load Amps
2.8-2.7/1.3 A
Ins. Class
F
Shaft Material
303
Nominal Efficiency
80 %
Motor Mounting Position
All Angle
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Bakery
Usable @ 208V
Usable at 208V
No. of Speeds
1
Weight
30.9 lb
Mounting Stud Pattern
3/8-16 in
Duty Cycle
Continuous
Inverter Rating
4:1
Usable @ 200V
Not Usable at 200V
Finish
Unfinished
Endshield Material
Stainless Steel

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.8-2.7/1.3 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.