Shop U.S. MOTORS

Three-Phase Motor, 3 HP, 213T Frame, 575V Voltage, 1,180 Nameplate RPM 18 7/8 in Overall Length

  • Mfr # S3P3G
  • Zoro # G0396591

product price: 
$
781.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
1,180 RPM
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
3.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S3P3G
Zoro #
G0396591
UPC #
786382114640
Country of Origin
Mexico
Item
Motor
HP
3
Nameplate RPM
1,180 RPM
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
3.4 A
Frame
213T
Motor Bearings
6205-2Z-J/C3,6208-2Z-J/C3
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
Inverter Rated
Yes
NEMA Design
B
Motor Thermal Protection
None
Weight
105 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Kw
2.238 kW
Shaft Design
Keyed
Nameplate Service Factor @ 60 Hz
1.15
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Full Load Current @ 60 Hz
3.4 A
Sub Application
Fan/Blower, Air Compressor
Mounting Position
Horizontal
Nameplate RPM @ 50 Hz
2,860/2,875 RPM
Product Type
General Purpose Motor
Nameplate Voltage @ 50 Hz
190/380V AC, 220/415V AC
Application
General Purpose
Frame Material
Steel
NEMA Design Class
B
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Efficiency Rating
NEMA Premium Efficiency
Nameplate RPM @ 60 Hz
1,180 RPM
Nameplate Voltage @ 60 Hz
575V AC
Nameplate Horsepower @ 60 Hz
3 hp

Dimensions

Length Less Shaft
15 1/2 in
Overall Length
18 7/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in
Shaft Diameter
1 3/8 in
Frame Size
213T
Wire Rope Length
18 7/8 in
Length
18 7/8 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 1,180, Frame 213T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 3.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.