Motor, 447TS, Rigid Base

  • Mfr # HY41
  • Zoro # G423925024
product price: 
$
20,604.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
Constant Torque Rating
5:1
Inverter Rating
Inverter Rated
Phase
Three
Number of Speeds
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HY41
Zoro #
G423925024
UPC #
-
Country of Origin
Mexico
Standards
CE, CSA, ISO9001:2015, UL, United States Department of Energy
Constant Torque Rating
5:1
Inverter Rating
Inverter Rated
Phase
Three
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.15
Manufacturers Warranty
5 yr
NEMA Design Class
B
Motor Design
Three-Phase
Nameplate Voltage @ 50 Hz
190-220/380/415V AC
Product Type
General Purpose Motor
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Material
Cast Iron
Frequency
60 Hz
Full Load Current @ 60 Hz
222.0 A
Bearing Lubrication Type
Regreasable
Variable Torque Rating
20:1
Insulation Class
F
Nominal Efficiency
95.4 %
Item
Motor
Nameplate RPM @ 50 Hz
1,460/1,470 RPM
Efficiency Rating
NEMA Premium Efficiency
Nameplate RPM @ 60 Hz
3,600 RPM
Nameplate Voltage @ 60 Hz
460V AC
Nameplate Horsepower @ 60 Hz
200 hp
Motor Shaft Rotation
CW/CCW

Dimensions

Frame Size
447TS
Overall Length
44 5/16 in
Wire Rope Length
44 5/16 in
Length
44 5/16 in

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.4 Percent, CE, CSA, ISO9001:2015, UL, United States Department of Energy

Ratings & reviews