Zoro Homepage

Motor, 3PH, 3HP, 1800, 208-230/460V, TE JP

  • Mfr # UJ3P2DP

  • Zoro # G0404991


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
3
Nameplate RPM
1765
Frame
182
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ3P2DP
Zoro #
G0404991
UPC #
786382114343
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 9/16 in
Overall Length
20 7/8 in
Shaft Dia.
7/8 in
Body Dia.
9.6 in
Height
9 1/4 in
Bolt Circle Dia.
9/16 in

Details

Item
Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
3
Nameplate RPM
1765
Frame
182
Motor Shaft Rotation
CW/CCW
Voltage
208-230/460V AC
Motor Mounting Type
Rigid Base
Phase
Three
Full Load Amps
8.4-7.8/3.9
Hz
60/50
Ins. Class
F
Motor Application
Centrifugal Pump
Motor Frame Material
Aluminum
Motor Service Factor
1.25
Motor Mounting Position
Horizontal
Nominal Efficiency
89.5 %
Regreasable Bearings
Regreasable Bearings
Max. SF Amps
0-9.5/4.7
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
Part Winding Start Capable
No
Conduit Box Position
F1
Weight
60 lb
Bearing Protection
Shaft Shields
No. of Speeds
1
Usable @ 208V
Yes
Motor Shaft Design
0.875

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 9.6 in, Bolt Circle Dia. 9/16 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 182, Hz 60/50, Full Load Amps 8.4-7.8/3.9, Height 9 1/4 in, HP 3, Ins. Class F, Length Less Shaft 13 9/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-9.5/4.7, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.