Shop U.S. MOTORS

Three-Phase Motor, 3 HP, 182TC Frame, 208-230/460V Voltage, 1,765 Nameplate RPM

  • Mfr # S3P2AC
  • Zoro # G0404912

product price: 
$
585.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
1,765 RPM
Voltage
208V to 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
8.4-7.8/3.9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S3P2AC
Zoro #
G0404912
UPC #
786382097325
Country of Origin
Mexico
Item
Motor
HP
3
Nameplate RPM
1,765 RPM
Voltage
208V to 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
8.4-7.8/3.9 A
Frame
182TC
Motor Bearings
6205-2Z-J/C3,6206-2Z-J/C3
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Weight
85 lb
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Product Type
General Purpose Motor
Frequency
60 Hz
Efficiency Rating
NEMA Premium Efficiency
Insulation Class
F
Full Load Current @ 60 Hz
8.4-7.8/3.9 A
Sub Application
Fan/Blower, Air Compressor
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
B
Application
General Purpose
Number of Speeds
1
Nameplate RPM @ 50 Hz
3,575 RPM
Nameplate Voltage @ 50 Hz
200/400V AC
Shaft Design
Keyed
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.15
Frame Material
Steel
Nameplate RPM @ 60 Hz
1,765 RPM
Nameplate Horsepower @ 60 Hz
3 hp
Nameplate Voltage @ 60 Hz
208-230/460V AC

Dimensions

Length Less Shaft
13 3/8 in
Overall Length
15 7/8 in
Shaft Dia.
1 1/8 in
Shaft Length
2 1/2 in
Frame Size
182TC
Shaft Diameter
1 1/8 in
Wire Rope Length
15 7/8 in
Length
15 7/8 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 1,765, Frame 182TC, Voltage 208-230/460V, 60 Hz Hz, Three Phase, Full Load Amps 8.4-7.8/3.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.