Zoro Homepage

Motor, 3PH, 3HP, 3600, 575V, TEFC JM

  • Mfr # UJ3P1GM

  • Zoro # G0396941


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed
HP
3
Nameplate RPM
3,545
Frame
182
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UJ3P1GM
Zoro #
G0396941
UPC #
786382100360
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 9/16 in
Overall Length
17 13/16 in
Height
9 1/4 in
Bolt Circle Dia.
9/16 in
Body Dia.
9.6 in

Description

Close Coupled Pump, Bearing Protection Shaft Shields, Body Dia. 9.6 in, Bolt Circle Dia. 9/16 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 182, Hz 60 Hz, Full Load Amps 3.1, Height 9 1/4 in, HP 3, Ins. Class F, Length Less Shaft 13 9/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 3.8, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Frame Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.