Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 40HP, 3600, 200/400V, Fire Pump

  • Mfr # FF40E1XV

  • Zoro # G0405323


product price: $4,251.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
40
Nameplate RPM
3,535
Voltage
200/400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF40E1XV
Zoro #
G0405323
UPC #
786382096496
Country of Origin
Mexico

Dimensions

Shaft Length
8 1/8 in
Length Less Shaft
22 in
Shaft Dia.
1 1/4 in
Bolt Circle Dia.
11 in
Body Dia.
14 in

Details

Item
Pool and Spa Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
40
Nameplate RPM
3,535
Voltage
200/400V AC
Frame
286JP
Ins. Class
F
Motor Service Factor
1.15
Hz
60 Hz
Motor Application
Pump
Motor Mounting Position
Horizontal
Full Load Amps
105.0/53.0
No. of Speeds
1
CC Number
CC030A
Standards
UL Listed
Motor Mounting Type
Rigid Base
Motor Sub Application
Fire Pump
Nominal Efficiency
91.7 %
Max. Ambient Temp.
40 Degrees C
Phase
Three
Duty Cycle
Continuous
NEMA Design
B
Max. SF Amps
123.0/62.0
Usable @ 200V
Yes
Part Winding Start Capable
Yes
Weight
250 lb
Bearing Protection
Double Shields
Motor Frame Material
Steel
Regreasable Bearings
Regreasable Bearings

Description

Pool and Spa Pump Motor, Bearing Protection Double Shields, Body Dia. 14 in, Bolt Circle Dia. 11 in, CC Number CC030A, Duty Cycle Continuous, Frame 286JP, Hz 60 Hz, Full Load Amps 105.0/53.0, HP 40, Ins. Class F, Length Less Shaft 22 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 123.0/62.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.