Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 3PH, 40HP, 3600, 230/460V, Fire Pump

  • Mfr # FF40E1EV

  • Zoro # G0405509


product price: $4,388.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
40
Nameplate RPM
3,535/2,950
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF40E1EV
Zoro #
G0405509
UPC #
786382107871
Country of Origin
Mexico

Dimensions

Shaft Length
8 1/8 in
Shaft Dia.
1 1/4 in
Length Less Shaft
22 in
Body Dia.
14 in
Bolt Circle Dia.
11 in

Details

Item
Fire Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
40
Nameplate RPM
3,535/2,950
Voltage
230/460V AC
Frame
286JP
Ins. Class
F
Motor Service Factor
1.15
Phase
Three
Motor Sub Application
Fire Pump
CC Number
CC030A
Motor Mounting Position
Horizontal
No. of Speeds
1
Motor Application
Pump
Nominal Efficiency
91.7 %
Motor Mounting Type
Rigid Base
Max. Ambient Temp.
40 Degrees C
Full Load Amps
91.0/46.0
Hz
60/50
Standards
UL Listed
Motor Frame Material
Steel
Max. SF Amps
107.0/53.0
Weight
250 lb
Service Factor @ 50Hz
1.15
Usable @ 200V
Yes
NEMA Design
B
Bearing Protection
Double Shields
Full Load Amps @ 50Hz
91.0/46.0
Duty Cycle
Continuous
RPM @ 50Hz
3,53,5/2,950/3,515
Part Winding Start Capable
Yes
HP @ 50Hz
40
Voltage @ 50Hz
230/460V
Usable @ 208V
Yes
Regreasable Bearings
Regreasable Bearings

Description

Fire Pump Motor, Bearing Protection Double Shields, Body Dia. 14 in, Bolt Circle Dia. 11 in, CC Number CC030A, Duty Cycle Continuous, Frame 286JP, Hz 60/50, Full Load Amps 91.0/46.0, Full Load Amps @ 50Hz 91.0/46.0, HP 40, HP @ 50Hz 40, Ins. Class F, Length Less Shaft 22 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 107.0/53.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.