Motor, 3PH, 50HP, 1800, 208-230/460V, ODP JM

  • Mfr # DJ50P2DM

  • Zoro # G0405725


product price:  $2,746.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
50
Nameplate RPM
1,780
Frame
326JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ50P2DM
Zoro #
G0405725
UPC #
786382114886
Country of Origin
Mexico

Dimensions

Shaft Length
5 1/2 in
Length Less Shaft
22 in
Overall Length
27 1/2 in
Shaft Dia.
1 1/4 in
Body Dia.
14.2 in
Height
17 9/16 in

Details

Item
Pool Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
50
Nameplate RPM
1,780
Frame
326JM
Voltage
208-230/460V AC
Phase
Three
Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
Motor Frame Material
Steel
CC Number
CC030A
Nominal Efficiency
94.5 %
Full Load Amps
126.0-113.0/56.0
Motor Service Factor
1.15
Ins. Class
F
Standards
CSA Certified, ENERGY cURus
Hz
60/50
Conduit Box Position
F1
No. of Speeds
1
NEMA Design
B
RPM @ 50Hz
1,780/1,470
Bearing Protection
Double Shields
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Yes
Full Load Amps @ 50Hz
126.0-113.0/56.0
HP @ 50Hz
50
Weight
460 lb
Service Factor @ 50Hz
1.15
Max. SF Amps
147.0-130.0/65.0
Inverter Rating
20:1 (VT), 4:1 (CT)
Duty Cycle
Continuous
Regreasable Bearings
Regreasable Bearings
Usable @ 208V
Yes
Voltage @ 50Hz
190V, 208-230/460V

Description

Pool Pump Motor, Bearing Protection Double Shields, Body Dia. 14.2 in, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 326JM, Hz 60/50, Full Load Amps 126.0-113.0/56.0, Full Load Amps @ 50Hz 126.0-113.0/56.0, Height 17 9/16 in, HP 50, HP @ 50Hz 50, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 22 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 147.0-130.0/65.0, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.