Three-Phase Motor, 50 HP, 326T Frame, 230/460V Voltage, 2,700 Nameplate RPM

  • Mfr # H50T2B
  • Zoro # G0405752
product price: 
$
4,979.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
50
Nameplate RPM
2,700
Voltage
230V, 460V
Full Load Amps
116.0/58.0 A
Frame
326T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H50T2B
Zoro #
G0405752
UPC #
786382099688
Country of Origin
Mexico
Item
Motor
HP
50
Nameplate RPM
2,700
Voltage
230V, 460V
Full Load Amps
116.0/58.0 A
Frame
326T
Motor Service Factor
1
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
Motor Application
General Purpose
Hz
60 Hz
Ins. Class
H
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Nominal Efficiency
94.5 %
Standards
CSA Certified, UL Listed
Weight
650 lb
Motor Sub Application
Fan/Blower
Inverter Rated
Yes
NEMA Design
B
Motor Thermal Protection
None
Removable Base
Regreasable
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Full Load Current @ 60 Hz
116.0/58.0 A
NEMA Design Class
B
Nameplate RPM @ 50 Hz
1,425 RPM
Nameplate Voltage @ 50 Hz
190/380V AC
Number of Speeds
1
Sub Application
Fan/Blower
Frequency
60 Hz
Insulation Class
H
Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Material
Cast Iron
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Bearing Lubrication Type
Regreasable
Nameplate Service Factor @ 60 Hz
1
Product Type
General Purpose Motor
Nameplate Horsepower @ 60 Hz
50 hp
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate RPM @ 60 Hz
2,700 RPM

Dimensions

Frame Size
326T

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 50 HP, Nameplate RPM 2,700, Frame 326T, Voltage 230/460V, 60 Hz Hz, Three Phase, Full Load Amps 116.0/58.0 A, Motor Thermal Protection None, Ins. Class H, Motor Service Factor 1, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, Nominal Efficiency 94.5 Percent, 1,101-1,200, CSA Certified, UL Listed

Ratings & reviews