Motor, 3PH, 5HP, 1200, 208-230/460V, ODP JM

  • Mfr # DJ5P3DM

  • Zoro # G0406075


product price:  $910.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
5
Nameplate RPM
1170
Frame
215JM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJ5P3DM
Zoro #
G0406075
UPC #
786382092122
Country of Origin
Mexico

Dimensions

Overall Length
19 1/4 in
Shaft Dia.
7/8 in

Details

Item
Pool Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
5
Nameplate RPM
1170
Frame
215JM
Voltage
208-230/460V AC
Motor Bearings
Ball
Motor Frame Material
Steel
Standards
CSA Certified, UR
Hz
60/50
Motor Service Factor
1.15
Nominal Efficiency
89.5 %
CC Number
CC030A
Ins. Class
F
Motor Application
Pump
Full Load Amps
15.2-14.5/7.3
Phase
Three
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal
Conduit Box Position
F1
Max. SF Amps
17.3-16.2/8.1
Weight
105 lb
Full Load Amps @ 50Hz
15.2-14.5/7.3
RPM @ 50Hz
1,170/960
NEMA Design
B
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
Yes
No. of Speeds
1
Regreasable Bearings
Regreasable Bearings
Bearing Protection
Double Shields
HP @ 50Hz
5
Duty Cycle
Continuous
Voltage @ 50Hz
190V, 208-230/460V
Service Factor @ 50Hz
1.15

Description

Pool Pump Motor, Bearing Protection Double Shields, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 215JM, Hz 60/50, Full Load Amps 15.2-14.5/7.3, Full Load Amps @ 50Hz 15.2-14.5/7.3, HP 5, HP @ 50Hz 5, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 17.3-16.2/8.1, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.